
Groove x Groove x Weld Tee, Schedule 10, 3 in, Stainless Steel
Mfr # GVW-T-3-G-G-W-S10S4
Zoro # G612368380
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-T-3-G-G-W-S10S4
Zoro #
G612368380
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
8 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.