Groove by Groove by Weld Tee SCH40 2 inch Steel Red Painted
- Mfr # GVW-T-2-G-G-W-S40CS-R
- Zoro # G015551709
product price:Â
$
64.59
/ea
Key Features
Specific Fitting Shape
Tee
Outside Dia.
2 in
Material
Carbon Steel
Fitting Length
8 in
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-2-G-G-W-S40CS-R
- Zoro #
- G015551709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 2 in
- Fitting Length
- 8 in
Details
- Specific Fitting Shape
- Tee
- Material
- Carbon Steel
- Color
- Red Painted
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
Description
The INDUSTRIAL CHOICE GVW-T-2-G-G-W-S40CS-R is a carbon steel tee fitting designed for pipe connections in various piping systems. With its outer diameter of 2 inches and a fitting length of 8 inches, it facilitates the connection of three pipe runs, allowing the splitting or combining of flow within systems handling air, non-potable water, or light chemicals. Material: Carbon Steel; Finish: Red-Carbon Steel; Fitting is designed for connections in air, non-potable water, or light chemical systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.