Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by Weld Tee SCH40 2.5 inch Steel Black Painted
- Mfr # GVW-T-2.5-G-G-W-S40CS-BK
- Zoro # G315551447
product price:Â
$
85.99
/ea
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Fitting Length
9 in
Outside Dia.
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-2.5-G-G-W-S40CS-BK
- Zoro #
- G315551447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 9 in
- Outside Dia.
- 2.5 in
Details
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Black-Carbon Steel
- Color
- Black Painted
Description
The INDUSTRIAL CHOICE - GVW-T-2.5-G-G-W-S40CS-BK is a carbon steel T-shaped pipe fitting designed for connecting three pipe runs in systems with applications such as air, non-potable water, and light chemicals. Its configuration allows for splitting or combining flow within piping networks. Constructed from carbon steel with a black finish.
Key Features:
- Material: Carbon Steel with a Black-painted finish
- Outside Diameter: 2.5 inches
- Fitting Length: 9 inches
- Specific Fitting Shape: Tee
- Application: Air, Non-potable Water, Light Chemical
- Color: Black Painted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.