
Groove by Weld 45 Elbow SCH20 12 inch Steel Black Painted
Mfr # GVW-45-12-S20CS-BK
Zoro # G415551477
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degree Elbow
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Black Painted
Finish
Black-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-45-12-S20CS-BK
Zoro #
G415551477
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
12 in
Fitting Length
6 in
Details
Specific Fitting Shape
45 Degree Elbow
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Black Painted
Finish
Black-Carbon Steel
Description
- Groove by Weld Elbow Adapter
- 12 in. Groove Adapter
- Groove by Weld 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.