
Groove by Weld 45° Elbow, SCH20, 4 in, Black Painted, Carbon Steel
Mfr # GVW-45-4-S20CS-BK
Zoro # G415552184
product price: $64.79
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Material
Carbon Steel
Outside Dia.
4 in
Fitting Length
3.5 in
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-45-4-S20CS-BK
Zoro #
G415552184
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4 in
Fitting Length
3.5 in
Details
Specific Fitting Shape
45 Degree Elbow
Material
Carbon Steel
Color
Black Painted
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
- Groove by Weld Elbow Adapter
- 4 in. Groove Adapter
- Groove by Weld 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.