Shop INDUSTRIAL CHOICE

Groove by Weld 45 Elbow SCH20 6 inch Steel Black Painted

  • Mfr # GVW-45-6-S20CS-BK
  • Zoro # G215552568

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Color
Black Painted
Fitting Length
4 in
Material
Carbon Steel
Finish
Black-Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVW-45-6-S20CS-BK
Zoro #
G215552568
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
4 in
Outside Dia.
6 in

Details

Specific Fitting Shape
45 Degree Elbow
Color
Black Painted
Material
Carbon Steel
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE - GVW-45-6-S20CS-BK is a carbon steel 45-degree elbow fitting designed for connections in piping systems. It is suitable for applications involving air, non-potable water, and light chemicals. The fitting helps in directional changes within fluid transport systems and provides connection points in various industrial piping configurations.

  • Application: Compatible with air, non-potable water, and light chemical systems
  • Finish: Black-Carbon Steel surface coating
  • Fitting Length: 4 inches
  • Material: Carbon Steel
  • Outside Diameter: 6 inches
  • Specific Fitting Shape: 45 Degree Elbow
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.