Groove by Weld 45 Elbow SCH20 8 inch Steel

  • Mfr # GVW-45-8-S20CS

  • Zoro # G415552450


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Material
Carbon Steel
Outside Dia.
8 in
Color
Unpainted
Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-45-8-S20CS
Zoro #
G415552450
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8 in
Fitting Length
5 in

Details

Specific Fitting Shape
45 Degree Elbow
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel

Description

  • Groove by Weld Elbow Adapter
  • 8 in. Groove Adapter
  • Groove by Weld 45 Elbow Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.