
Groove by Weld 45 Elbow SCH40 2.5 inch Steel Black Painted
Mfr # GVW-45-2.5-S40CS-BK
Zoro # G215551424
product price:Â $37.99
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Black-Carbon Steel
Color
Black Painted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-45-2.5-S40CS-BK
Zoro #
G215551424
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.5 in
Fitting Length
2.5 in
Details
Specific Fitting Shape
45 Degree Elbow
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Black-Carbon Steel
Color
Black Painted
Description
- Groove by Weld Elbow Adapter
- 2.5 in. Groove Adapter
- Groove by Weld 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.