Groove x Flange Adapter, 300 lb, Schedule 10, Stainless Steel, 2.5 x 2 in
- Mfr # GVF300-2.5x2L-S10S4
- Zoro # G912367991
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-2.5x2L-S10S4
- Zoro #
- G912367991
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Dimensions
- Pipe Fitting Length
- 2.5 in
Description
The INDUSTRIAL CHOICE - GVF300-2.5x2L-S10S4 is a stainless steel pipe fitting designed for groove to flange connection needs. Its construction with stainless steel and a length of 2.5 inches make it suitable for various industrial piping systems, providing reliable and durable connections. This fitting supports applications involving gases or liquids conveyed through stainless steel piping, ensuring connection stability across different system configurations.
- Application: Compatible with systems requiring groove to flange connections.
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 2.5 in
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.