Groove by Weld 45 Elbow SCH40 3 inch Steel

  • Mfr # GVW-45-3-S40CS

  • Zoro # G815551497


product price:  $36.89
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Outside Dia.
3 in
Fitting Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-45-3-S40CS
Zoro #
G815551497
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Fitting Length
4 in

Details

Specific Fitting Shape
45 Degree Elbow
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Unpainted

Description

  • Groove by Weld Elbow Adapter
  • 3 in. Groove Adapter
  • Groove by Weld 45 Elbow Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.