5 in. Groove by Weld 90° Elbow, Schedule 20, Carbon Steel, 6 in. Length

  • Mfr # GVW-90-5-S20CS

  • Zoro # G915552202


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Length
6 in
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-90-5-S20CS
Zoro #
G915552202
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
6 in
Outside Dia.
5 in

Details

Specific Fitting Shape
90 Degree Elbow
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE - GVW-90-5-S20CS is a stainless steel 90 degree elbow pipe fitting rated for use as a 90-degree elbow pipe fitting for connecting pipes within specified parameters. Suitable for conveying air, non-potable water, and light chemicals, it is compatible with air, non-potable water, and specified chemicals. Its unpainted finish and carbon steel construction make it appropriate for industrial applications where a reliable, long-lasting bend connection is needed.

Key Features:

  • Application: Suitable for use with specified air, non-potable water, and chemicals.
  • Finish: Unpainted carbon steel surface.
  • Fitting Length: 6 inches, as specified.
  • Material: Carbon steel, rated for specified strength and durability.
  • Outside Diameter: 5 inches, as specified.
  • Specific Fitting Shape: 90 Degree Elbow, rated for use at a 90-degree angle within specified parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.