Groove by Weld 90 Elbow, SCH 20, 6 in, Carbon Steel, Unpainted

  • Mfr # GVW-90-6-S20CS

  • Zoro # G115552149


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVW-90-6-S20CS
Zoro #
G115552149
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6 in
Fitting Length
7 in

Details

Specific Fitting Shape
90 Degree Elbow
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted

Description

The INDUSTRIAL CHOICE - GVW-90-6-S20CS is a 90 Degree Elbow carbon steel pipe fitting. It is designed to create a 90-degree change in flow direction and is rated for use with air, light chemical fluids, and non-potable water within the specified service conditions. The fitting has an outside diameter of 6 inches and an overall length of 7 inches. Key Features:

  • Material: Carbon Steel
  • Finish: Unpainted-Carbon Steel
  • Application: Air, Light Chemical, Non potable Water
  • Outside Diameter: 6 in
  • Overall Length: 7 in
  • Specific Fitting Shape: 90 Degree Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.