
Groove by Weld 90 Elbow SCH40 2 inch Steel Black Painted
Mfr # GVW-90-2-S40CS-BK
Zoro # G615552366
product price: $30.15
/eaKey Features
Specific Fitting Shape
90 Degree Elbow
Fitting Length
3.5 in
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-90-2-S40CS-BK
Zoro #
G615552366
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
3.5 in
Outside Dia.
2 in
Details
Specific Fitting Shape
90 Degree Elbow
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Material
Carbon Steel
Color
Black Painted
Description
- Groove by Weld Elbow Adapter
- 2 in. Groove Adapter
- Groove by Weld 90 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.