Groove Tee Fitting, Schedule 10, 12 in, Stainless Steel

  • Mfr # GVW-T-12-G-W-G-S10S4

  • Zoro # G512368435


product price:  $1,365.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVW-T-12-G-W-G-S10S4
Zoro #
G512368435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
18 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.