Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Groove Tee Sch 10 SS304 4 inch
- Mfr # GVW-T-4-G-W-G-S10S4
- Zoro # G712368785
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
9 in
Application
Groove piping and Welds, For Groove needs
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-4-G-W-G-S10S4
- Zoro #
- G712368785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 9 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove piping and Welds, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Description
The INDUSTRIAL CHOICE - GVW-T-4-G-W-G-S10S4 is a stainless steel tee pipe fitting rated for connection of three pipe segments in systems utilizing groove piping and welds. Its 9-inch length allows for versatile installation in various piping configurations. Made from stainless steel with a polished surface, this fitting is constructed from corrosion-resistant stainless steel suitable for conveying fluids or gases within piping, plumbing, or process systems.
Key Features:
- Application: Compatible with systems utilizing groove piping and weld connections.
- Color: Silver
- Finish: Stainless steel with a polished surface for corrosion resistance.
- Pipe Fitting Length: 9 inches.
- Material: Stainless steel alloys such as 304 or 316.
- Shape: T-shaped pipe fitting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.