Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Groove Tee Sch 10 SS316 5 inch
- Mfr # GVW-T-5-G-W-G-S10S6
- Zoro # G612368779
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-5-G-W-G-S10S6
- Zoro #
- G612368779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 10 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Groove piping and Welds, For Groove needs
- Color
- Silver
Description
The INDUSTRIAL CHOICE - GVW-T-5-G-W-G-S10S6 is a stainless steel tee fitting designed for use in groove piping systems and weld connections. Compatibility with fluids is defined by the manufacturer's chemical compatibility data. The connection point to split or join flow within piping networks is provided by this fitting. Stainless steel construction with corrosion resistance; intended for use in environments defined by material specifications.
Key Features:
- Application: Designed for groove piping and weld connections
- Color: Silver
- Finish: Stainless Steel surface treatment
- Pipe Fitting Length: 10 in
- Overall Length: 10 in
- Pipe Fitting Material: Stainless Steel
- Specific Fitting Shape: Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.