
Shop INDUSTRIAL CHOICE
See all product information
Groove by Weld by Groove Tee SCH20 6 inch Steel Black Painted
Mfr # GVW-T-6-G-W-G-SS20CS-BK
Zoro # G315553137
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Color
Black Painted
Fitting Length
14 in
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-T-6-G-W-G-SS20CS-BK
Zoro #
G315553137
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
14 in
Outside Dia.
6 in
Details
Specific Fitting Shape
Tee
Color
Black Painted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Black-Carbon Steel
Description
The INDUSTRIAL CHOICE - GVW-T-6-G-W-G-SS20CS-BK is a stainless steel tee fitting designed for piping systems that convey air, non-potable water, or light chemicals. This fitting provides a branch connection within a pipeline, facilitating fluid or gas flow distribution or collection. Its construction from stainless steel ensures durability and resistance to corrosion, suitable for various industrial or commercial piping configurations.
Key Features:
- Application: Suitable for air, non-potable water, and light chemicals systems.
- Finish: Black-painted surface.
- Fitting Shape: Tee—provides a T-shaped connection for distributing or combining flows.
- Material: Stainless steel.
- Outside Diameter: 6 inches.
- Fitting Length: 14 inches.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.