
Groove by Weld by Weld Tee Sch 10 SS304 2 inch
Mfr # GVW-2-G-W-W-S10S4
Zoro # G412368191
product price: $58.35
/eaKey Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-2-G-W-W-S10S4
Zoro #
G412368191
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld Tee 2" Groove x Weld x Weld Sch10 Stainless Steel
- •Groove x weld Tee Sch10 SS304
- •Weld x Groove Tee Sch10 Stainless Steel
- •Weld x Groove Tee Sch10 SS304
- •Groove x weld Tee 2" Groove x Weld x Weld Sch10 SS304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.