Groove by Weld by Weld Tee Sch 10 SS316 3 inch

  • Mfr # GVW-3-G-W-W-S10S6

  • Zoro # G512368893


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-3-G-W-W-S10S6
Zoro #
G512368893
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs

Description

The INDUSTRIAL CHOICE - GVW-3-G-W-W-S10S6 is a stainless steel pipe fitting intended for groove piping connections. It joins stainless steel pipe sections to form connections in groove piping and weld configurations. Stainless steel construction; 8 in length.

Key Features:

  • Application: Groove piping and welds; intended for groove piping connections
  • Color: Silver
  • Finish: Stainless Steel
  • Pipe Fitting Length: 8 in
  • Overall linear distance between ends: 8 inches
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Not specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.