Groove by Weld by Weld Tee SCH20 4 inch Steel Black Painted

  • Mfr # GVW-T-4-G-W-W-S20CS-BK

  • Zoro # G715552372


product price:  $91.75
/ea

Key Features

Specific Fitting Shape
Tee
Outside Dia.
4 in
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Fitting Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVW-T-4-G-W-W-S20CS-BK
Zoro #
G715552372
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Fitting Length
12 in

Details

Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Material
Carbon Steel
Finish
Black-Carbon Steel

Description

  • Groove by Weld Tee Adapter
  • 4 in. Groove Adapter
  • Groove by Weld Tee Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.