Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Weld Tee SCH40 2 inch Steel
- Mfr # GVW-T-2-G-W-W-S40CS
- Zoro # G115551555
product price:Â
$
39.79
/ea
Key Features
Specific Fitting Shape
Tee
Material
Carbon Steel
Outside Dia.
2 in
Fitting Length
8 in
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-2-G-W-W-S40CS
- Zoro #
- G115551555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 2 in
- Fitting Length
- 8 in
Details
- Specific Fitting Shape
- Tee
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Unpainted
- Finish
- Unpainted-Carbon Steel
Description
- Groove by Weld Tee Adapter
- 2 in. Groove Adapter
- Groove by Weld Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves