Shop INDUSTRIAL CHOICE

Groove by Weld by Weld Tee SCH40 2.5 inch Steel Black Painted

  • Mfr # GVW-T-2.5-G-W-W-S40CS-BK

  • Zoro # G315551416


product price:  $60.69
/ea

Key Features

Specific Fitting Shape
Tee
Material
Carbon Steel
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Fitting Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVW-T-2.5-G-W-W-S40CS-BK
Zoro #
G315551416
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
9 in
Outside Dia.
2.5 in

Details

Specific Fitting Shape
Tee
Material
Carbon Steel
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Black Painted

Description

  • Groove by Weld Tee Adapter
  • 2.5 in. Groove Adapter
  • Groove by Weld Tee Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.