Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Weld Tee SCH40 3 inch Steel Black Painted
- Mfr # GVW-T-3-G-W-W-S40CS-BK
- Zoro # G715552556
product price:Â
$
65.29
/ea
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Fitting Length
9 in
Outside Dia.
3 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-3-G-W-W-S40CS-BK
- Zoro #
- G715552556
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Color
- Black Painted
- Finish
- Black-Carbon Steel
Dimensions
- Fitting Length
- 9 in
- Outside Dia.
- 3 in
Description
The INDUSTRIAL CHOICE - GVW-T-3-G-W-W-S40CS-BK is a carbon steel pipe fitting classified as a tee. It is designed for linking three pipe segments, facilitating the distribution or combination of fluids or gases within various piping systems. Rated for use with air, non-potable water, and light chemical systems, it provides a corrosion-resistant connection point as specified by the material and finish for industrial and commercial piping configurations.
Key Features:
- Application: Rated for use with air, non-potable water, and light chemical systems
- Color: Black painted finish for surface protection
- Finish: Black coating on carbon steel
- Fitting Shape: Tee, T-shaped pipe fitting for branching or combining flow
- Material: Carbon Steel
- Outside Diameter: 3 inches
- Fitting Length: 9 inches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.