Groove by Weld by Weld Tee SCH420 8 inch Steel Red Painted
- Mfr # GVW-T-8-G-W-W-S20CS-R
- Zoro # G115553290
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Finish
Red-Carbon Steel
Material
Carbon Steel
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-8-G-W-W-S20CS-R
- Zoro #
- G115553290
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Color
- Red Painted
Dimensions
- Fitting Length
- 16 in
- Outside Dia.
- 8 in
Description
The INDUSTRIAL CHOICE GVW-T-8-G-W-W-S20CS-R is a carbon steel pipe fitting classified as a Tee, designed for use with systems conveying air, non-potable water, or light chemicals. It is suitable for applications requiring connection, diversion, or distribution of fluids within piping systems. The fitting's construction materials and finish are Material: Carbon Steel; Finish: Red-Carbon Steel.
Key Features:
- Material: Carbon Steel
- Finish: Red-Carbon Steel
- Application: Air, Non-potable Water, Light chemical
- Fitting Shape: Tee
- Outside Diameter: 8 in
- Fitting Length: 16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.