
Groove by Weld Elbow 45 Degrees Sch 10 SS316 10 inch
Mfr # GVW-45-10-S10S6
Zoro # G912368516
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
10.75 in
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-45-10-S10S6
Zoro #
G912368516
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
10.75 in
Pipe Fitting Length
6.25 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld 45 elbow 10" Sch10 Stainless Steel
- •Groove x weld 45 degree elbow Sch10 SS316
- •Weld x Groove 45 degree Elbow Sch10 Stainless Steel
- •Weld x Groove 45 degree Elbow Sch10 SS316
- •Groove x weld 45 elbow 10" Sch10 SS316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.