Groove by Weld Elbow 45 Degrees Sch 10 SS316 2 inch

  • Mfr # GVW-45-2-S10S6

  • Zoro # G512368503


product price:  $58.59
/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
2.3 in
Application
Groove piping and Welds, For Groove needs
Pipe Fitting Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVW-45-2-S10S6
Zoro #
G512368503
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.3 in
Pipe Fitting Length
2.75 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x weld 45 elbow 2" Sch10 Stainless Steel
  • •Groove x weld 45 degree elbow Sch10 SS316
  • •Weld x Groove 45 degree Elbow Sch10 Stainless Steel
  • •Weld x Groove 45 degree Elbow Sch10 SS316
  • •Groove x weld 45 elbow 2" Sch10 SS316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.