
Groove by Weld Elbow 45 Degrees Sch 10 SS316 2.5 inch
Mfr # GVW-45-2.5-S10S6
Zoro # G112368644
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Outside Dia.
2.8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-45-2.5-S10S6
Zoro #
G112368644
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.8 in
Pipe Fitting Length
2.90 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld 45 elbow 2.5" Sch10 Stainless Steel
- •Groove x weld 45 degree elbow Sch10 SS316
- •Weld x Groove 45 degree Elbow Sch10 Stainless Steel
- •Weld x Groove 45 degree Elbow Sch10 SS316
- •Groove x weld 45 elbow 2.5" Sch10 SS316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.