Groove by Weld Elbow 45 Degrees Sch 10 SS316 3 inch

  • Mfr # GVW-45-3-S10S6

  • Zoro # G912368530


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
2 in
Finish
Stainless Steel
Outside Dia.
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVW-45-3-S10S6
Zoro #
G912368530
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
2 in
Outside Dia.
3.5 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x weld 45 elbow 3" Sch10 Stainless Steel
  • •Groove x weld 45 degree elbow Sch10 SS316
  • •Weld x Groove 45 degree Elbow Sch10 Stainless Steel
  • •Weld x Groove 45 degree Elbow Sch10 SS316
  • •Groove x weld 45 elbow 3" Sch10 SS316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.