
Groove by Weld Elbow 45 Degrees Sch 10 SS316 8 inch
Mfr # GVW-45-8-S10S6
Zoro # G912367922
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Pipe Fitting Length
5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-45-8-S10S6
Zoro #
G912367922
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5 in
Outside Dia.
8.5 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld 45 elbow 8" Sch10 Stainless Steel
- •Groove x weld 45 degree elbow Sch10 SS316
- •Weld x Groove 45 degree Elbow Sch10 Stainless Steel
- •Weld x Groove 45 degree Elbow Sch10 SS316
- •Groove x weld 45 elbow 8" Sch10 SS316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.