Groove by Weld Elbow 90 Degrees Sch 10 SS316 12 inch

  • Mfr # GVW-90-12-S10S6

  • Zoro # G312368314


product price:  $1,403.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
18 in
Outside Dia.
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-90-12-S10S6
Zoro #
G312368314
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
18 in
Outside Dia.
12.75 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x weld 90 elbow 12" Sch10 Stainless Steel
  • •Groove x weld 90 degree elbow Sch10 SS316
  • •Weld x Groove 90 degree Elbow Sch10 Stainless Steel
  • •Weld x Groove 90 degree Elbow Sch10 SS316
  • •Groove x weld 90 elbow 12" Sch10 SS304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.