
Groove x Weld Elbow, 90°, Schedule 10, Stainless Steel 316, 2.5 in
Mfr # GVW-90-2.5-S10S6
Zoro # G312368024
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
5 in
Application
Groove piping and Welds, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-90-2.5-S10S6
Zoro #
G312368024
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5 in
Outside Dia.
2.8 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs
Finish
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.