
Groove x Weld 90° Elbow, Schedule 10, 4 in, Stainless Steel
Mfr # GVW-90-4-S10S6
Zoro # G012368867
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Outside Dia.
4.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-90-4-S10S6
Zoro #
G012368867
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4.5 in
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.