
5 in. Stainless Steel 90° Groove Weld Elbow, Schedule 10, 5.5 in. OD
Mfr # GVW-90-5-S10S6
Zoro # G412368870
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
5.5 in
Pipe Fitting Length
7.5 in
Application
Groove piping and Welds, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-90-5-S10S6
Zoro #
G412368870
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.5 in
Pipe Fitting Length
7.5 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.