14 in Stainless Steel Schedule 10 Grooved End Pipe Cap

  • Mfr # GV-CAP-14-S10S4-DOME

  • Zoro # G812368562


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
14 in
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-14-S10S4-DOME
Zoro #
G812368562
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
14 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel
Color
Silver

Description

The INDUSTRIAL CHOICE - GV-CAP-14-S10S4-DOME is a stainless steel pipe cap designed to close the end of a pipe in various piping systems. It is suitable for applications involving grooved pipe connections and capping needs, providing a seal and protection for pipe ends. Its construction and finish make it resistant to corrosion and suitable for systems conveying fluids, gases, or other materials, ensuring durability in industrial environments.

Key Features:

  • Application: Suitable for capping groove pipe and groove needs.
  • Color: Silver.
  • Finish: Stainless Steel, providing corrosion resistance.
  • Pipe Fitting Length: 14 inches.
  • Pipe Fitting Material: Stainless Steel (specific alloy not specified).
  • Overall linear distance from end to end: 14 inches.
  • Specific Fitting Shape: Cap, used to seal the end of a pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.