Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Cap Dome Sch 10 SS304 5 inch
- Mfr # GV-CAP-5-S10S4-DOME
- Zoro # G912368004
product price:
$
168.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Pipe Fitting Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CAP-5-S10S4-DOME
- Zoro #
- G912368004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 5.5 in
- Inside Dia.
- 5 in
Details
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Stainless Steel
- Application
- Capping Groove Pipe, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove cap 5" Sch 10 SS304 dome style
- •Grooved Cap Stainless steel Dome style
- •Groove Cap SS304 Dome style
- •Cap Grooved 5" SS304
- •Grooved Cap 5" Stainless Steel SS304 Dome style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.