
6 in Stainless Steel Groove Cap, Schedule 10S, Silver Finish
Mfr # GV-CAP-6-S10S4-DOME
Zoro # G612367932
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6.5 in
Inside Dia.
6 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-6-S10S4-DOME
Zoro #
G612367932
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
6.5 in
Inside Dia.
6 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Description
The INDUSTRIAL CHOICE - GV-CAP-6-S10S4-DOME is a stainless steel pipe cap rated for use in sealing pipe ends within specified piping systems. Made from corrosion-resistant stainless steel suitable for industrial piping, it is ideal for applications requiring a durable, corrosion-resistant connection. The fitting is primarily used in piping systems that need to be terminated, tested, or prepared for future extension.
Key Features:
- Application:
- Color: Silver.
- Finish: Stainless Steel.
- Inside Diameter: 6 inches.
- Pipe Fitting Length: 6.5 inches.
- Material: 304 Stainless Steel.
- Shape: Cap, used to close pipe ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.