Groove Cap Dome Sch 10 SS316 10 inch

  • Mfr # GV-CAP-10-S10S6-DOME

  • Zoro # G612368823


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Capping Groove Pipe, For Groove needs
Pipe Fitting Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-10-S10S6-DOME
Zoro #
G612368823
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
10 in
Inside Dia.
10 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove cap 10" Sch 10 SS316 dome style
  • •Grooved Cap Stainless steel Dome style
  • •Groove Cap SS316 Dome style
  • •Cap Grooved 10" SS316
  • •Grooved Cap 10" Stainless Steel SS316 Dome style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.