Stainless Steel Grooved Cap, Schedule 10, 14 in

  • Mfr # GV-CAP-14-S10S6-DOME

  • Zoro # G312368598


product price: $1,554.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
14 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-14-S10S6-DOME
Zoro #
G312368598
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
14 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.