
Groove Cap Dome Sch 10 SS316 18 inch
Mfr # GV-CAP-18-S10S6-DOME
Zoro # G412368696
product price: $2,503.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
18 in
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-CAP-18-S10S6-DOME
Zoro #
G412368696
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
18 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove cap 18" Sch 10 SS316 dome style
- •Grooved Cap Stainless steel Dome style
- •Groove Cap SS316 Dome style
- •Cap Grooved 18" SS316
- •Grooved Cap 18" Stainless Steel SS316 Dome style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.