
Groove Cap, Dome Style, Schedule 10, 4 in, Stainless Steel
Mfr # GV-CAP-4-S10S6-DOME
Zoro # G012368485
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Inside Dia.
4 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-4-S10S6-DOME
Zoro #
G012368485
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
4 in
Pipe Fitting Length
4.5 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.