
Groove Cap Dome Sch 10 SS316 5 inch
Mfr # GV-CAP-5-S10S6-DOME
Zoro # G012367983
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Pipe Fitting Length
5.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-5-S10S6-DOME
Zoro #
G012367983
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5.5 in
Inside Dia.
5 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove cap 5" Sch 10 SS316 dome style
- •Grooved Cap Stainless steel Dome style
- •Groove Cap SS316 Dome style
- •Cap Grooved 5" SS316
- •Grooved Cap 5" Stainless Steel SS316 Dome style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.