
Stainless Steel Groove Cap, Schedule 10, 8 in
Mfr # GV-CAP-8-S10S6-DOME
Zoro # G612368038
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-8-S10S6-DOME
Zoro #
G612368038
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
8 in
Pipe Fitting Length
8 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-CAP-8-S10S6-DOME is a stainless steel pipe cap designed to close and seal the end of a pipe. It is rated for use in environments compatible with stainless steel materials. The cap's design helps protect the pipe interior and maintain system integrity, making it applicable in various industrial and commercial piping setups.
Key Features:
- Made from stainless steel with a stainless finish, ensuring durability and corrosion resistance.
- Inside diameter of 8 inches, fitting pipes with an 8-inch internal bore.
- Overall length of 8 inches along the fitting’s longest axis.
- Color is silver, offering a neutral metallic appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.