
groove Cap Solid SS304 1.25 inch
Mfr # GV-CAP-1.25-S4-solid
Zoro # G612368656
product price: $46.25
/eaKey Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
1.5 in
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-1.25-S4-solid
Zoro #
G612368656
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
1.5 in
Inside Dia.
1.25 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Capping Groove Pipe, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-CAP-1.25-S4-solid is a stainless steel pipe cap designed to seal the end of a pipe, providing a closure for system termination or protection of the pipe interior. It is suitable for applications involving capping groove pipe connections with groove needs, contributing to system integrity and leak prevention. Its corrosion-resistant stainless steel finish ensures durability in various conditions.
Key Features:
- Application: Compatible with capping groove pipe systems that require groove needs.
- Finish: Stainless steel surface treatment for corrosion resistance.
- Inside Diameter: 1.25 inches, matching standard pipe sizes.
- Pipe Fitting Length: 1.5 inches, representing the overall length of the fitting.
- Material: Made from stainless steel alloy, ensuring strength and durability.
- Specific Fitting Shape: Cap, designed for sealing pipe ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.