Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Cap Solid SS304 1.5 inch

  • Mfr # GV-CAP-1.5-S4-solid

  • Zoro # G312368888


product price: $59.95
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Inside Dia.
1.5 in
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-1.5-S4-solid
Zoro #
G312368888
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Pipe Fitting Length
1.85 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Capping Groove Pipe, For Groove needs

Description

The INDUSTRIAL CHOICE - GV-CAP-1.5-S4-solid is a stainless steel pipe cap rated for use in piping systems for line termination. It is intended for use with groove fittings and capping groove pipe configurations. Manufactured from stainless steel, which provides corrosion resistance, it offers a durable and corrosion-resistant solution for various piping needs.

  • Application: Designed for capping groove pipe and needs involving groove fittings.
  • Inside Diameter: 1.5 inches.
  • Pipe Fitting Length: 1.85 inches.
  • Material: Made from stainless steel, ensuring strength and corrosion resistance.
  • Finish: Stainless steel surface treatment.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.