Zoro Homepage

Groove Cap Solid SS304 2 inch

  • Mfr # GV-CAP-2-S4-solid

  • Zoro # G812368678


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
2.3 in
Application
Capping Groove Pipe, For Groove needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-2-S4-solid
Zoro #
G812368678
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
2.3 in
Inside Dia.
2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Cap 2" SS304 solid
  • •Grooved Cap Stainless steel Solid
  • •Groove Cap SS304 Solid
  • •Cap Grooved 2" SS304
  • •Grooved Cap 2" Stainless Steel SS304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.