Zoro Homepage

Groove Cap Solid SS304 3 inch

  • Mfr # GV-CAP-3-S4-solid

  • Zoro # G212368575


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-3-S4-solid
Zoro #
G212368575
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Pipe Fitting Length
3.5 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Cap 3" SS304 solid
  • •Grooved Cap Stainless steel Solid
  • •Groove Cap SS304 Solid
  • •Cap Grooved 1" SS304
  • •Grooved Cap 3" Stainless Steel SS304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.