Groove Cone Concentric Black Painted 2 x 1.25 inch
Mfr # GV-CONE-C-2x1.25-BK
Zoro # G415554133
product price: $21.35
/eaKey Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
1.25 in
Basic Fitting Shape
Concentric Cone
Outside Dia.
1.25 in
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-C-2x1.25-BK
Zoro #
G415554133
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1.25 in
Outside Dia.
1.25 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Concentric Cone
Color
Black Painted
Description
- Groove Cone Concentric
- 2x1.25 in. Cone Concentric
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.