Zoro Homepage

Groove Cone Concentric Galvanized 3 x 2.5 inch

  • Mfr # GV-CONE-C-3x2.5-G

  • Zoro # G515554491


product price: $37.95
/ea

Key Features

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Concentric Cone
Width
3.25 in
Pipe Size
2.5 in
Overall Pipe Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CONE-C-3x2.5-G
Zoro #
G515554491
UPC #
-
Country of Origin
China

Dimensions

Width
3.25 in
Pipe Size
2.5 in
Overall Pipe Length
2.5 in
Outside Dia.
2.5 in

Details

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Concentric Cone

Description

  • Groove Cone Concentric
  • 3x2.5 in. Cone Concentric
  • Groove Fitting
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.