Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Cone Concentric Sch 10 SS304 2x1.25

  • Mfr # GV-CONE-C-2x1.25-S10S4

  • Zoro # G612368861


product price: $44.25
/ea

Key Features

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CONE-C-2x1.25-S10S4
Zoro #
G612368861
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
3 in

Details

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Cone Concentric 1.5" x 1" Stainless Steel
  • •Grooved Cone Eccentric SS304
  • •Grooved Cone Concentric Stainless Steel
  • •Grooved Cone Concentric Corrision Resistant
  • •Cone Concentric Grooved SS304
  • •Cone Concentric Grooved Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.