
Groove Cone Concentric Reducer, Schedule 10, Stainless Steel, 2 x 1.5 in
Mfr # GV-CONE-C-2x1.5-S10S4
Zoro # G912368882
product price: $33.29
/eaKey Features
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-C-2x1.5-S10S4
Zoro #
G912368882
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
3 in
Details
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.